Specifications
Dimensions
- Weight0.59 lbs, 0.27 kg
Details
- Adapter TypeMale NPT x Female NPT
- Additional DetailsFeatures: Heavy-duty, free turning | Safety Notes: For air service only | Minimum Operating Pressure: 35 PSI
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale NPT x Female NPT
- Description KeywordIn-Line Swivel
- End 1 StyleMale NPT
- End 1 Thread3/8 in NPT
- End 1 TypeMale NPT
- End 2 StyleFemale NPT
- End 2 Thread3/8 in NPT
- End 2 TypeFemale NPT
- Manufacturer Catalog NumberSV17
- MaterialSteel
- Maximum Operating Pressure17.237 bar, 250 psi
- Product TypesIn-Line Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)