Motion
121367

BRADY
121367

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Black, Yellow, 100 ft
MI ITEM #05636627
MFR #121367
Your Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121367

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Black, Yellow, 100 ft
MI ITEM #05636627
MFR #121367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.26/each(List $142.17)

Overview

Mfr description
121367 SAFETY TAPE

Specifications

  • Adhesive Type
    Permanent Rubber
  • Surface Type
    General
  • Roll Length
    100 ft
  • Width
    2.0000 in
  • Thickness
    0.0080 in
  • Color
    Black, Yellow
  • Material
    Polyester Overlaminate, Polyester
  • Standards Met
    REACH
  • Message
    CAUTION ESD AREA
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text