Motion
3L25G
Pneumatic Plug - Steel Body Material, One-Way Valve, 1/2 – 14 NPTF, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #05636665
MFR #3L25G
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, One-Way Valve, 1/2 – 14 NPTF, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #05636665
MFR #3L25G

Mfr description
3L25G PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    0.88 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    1200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 – 14 NPTF
  • Flow Rate
    594.39 gpm
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Safety Options
    Ring Lock
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)