Motion
382  30/1 A WR 2.188

HUB CITY INC
382 30/1 A WR 2.188

382 30/1 A WR 2.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #05636718
MFR #382 30/1 A WR 2.188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
382 30/1 A WR 2.188

382 30/1 A WR 2.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size
MI ITEM #05636718
MFR #382 30/1 A WR 2.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-78591 382A30:1 2-3/16REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Style
    A
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    4063 in-lbs
  • Service Factor
    1.0
  • Series
    380
  • Manufacturer Reducer Size
    382
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=A|OD=4
  • Manufacturer Catalog Number
    0220-78591
  • Manufacturer Upc Number
    662798593425
  • UPC_NO
    662798593425
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    85.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text