Motion
PAGFG-220
Food Grade Gear Oil Polyglycol
Mi Item #05636852
MFR #PAGFG-220
Price$12,021.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Gear Oil Polyglycol
Mi Item #05636852
MFR #PAGFG-220

Mfr description
PAGFG-220 SYNTHETIC PAG (POLYGLYCOL)
  • Full Synthetic Polyglycol PAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,021.58/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Weight
    400 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Polyglycol PAG Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)