Motion
PAG-220
Synthetic PAG Oil ISO 220
Mi Item #05636856
MFR #PAG-220
Price$12,021.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic PAG Oil ISO 220
Mi Item #05636856
MFR #PAG-220

Mfr description
PAG-220 SYNTHETIC PAG (POLYGLYCOL)
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,021.58/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • AGMA Number
    5
  • Food Grade
    No
  • Harmonization Code
    3403.99.0000
  • Manufacturer Catalog Number
    PAG-220
  • Oil Type
    PAG Poly Alkylene Glycol
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)