Motion
PAGFG-220-640

LUBRI-LOY COMPANY
PAGFG-220-640

Food Grade Gear Oil Polyglycol
Mi Item #05636859
MFR #PAGFG-220-640
Price$1,243.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
PAGFG-220-640

Food Grade Gear Oil Polyglycol
Mi Item #05636859
MFR #PAGFG-220-640

Mfr description
PAGFG-220-640 SYNTHETIC PAG (POLYCLYCOL)
  • Full Synthetic Polyglycol PAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.06/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Polyglycol PAG Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)