Overview
Mfr description
PAGFG-460-640 SYNTHETIC PAG (POLYGLYCOL)
- Full Synthetic Polyglycol PAG
Specifications
- Oil TypeFood Grade Polyglycol PAG Synthetic
- Container Size5 gal (US)
- ISO Grade460
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight35 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data