Motion
IDW365N
DESICCANT DRYER 1 1/2" CONN
MI ITEM #05636963
MFR #IDW365N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DESICCANT DRYER 1 1/2" CONN
MI ITEM #05636963
MFR #IDW365N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDW365N 1-1/2 DESSICANT HEATLESS DRYER
  • Inlet flow rates from 4 to 365 scfm in 17 sizes
  • -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
  • Max. inlet air temperature: 122°F / 50°C
  • Easy to maintain
  • Connections: NPT threads
  • For use in North America

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    365 scfm
  • Country of Origin
    US
  • Bowl Size
    510 lb
  • Port Size
    1-1/2 NPT
  • Minimum Operating Pressure
    58 psi
  • Maximum Operating Pressure
    232 psi
  • Overall Height
    79.500 in
  • Overall Length
    20.500 in
  • Overall Width
    13.500 in
  • Weight
    245 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought