Motion
NCA1X500-1600

SMC CORP OF AMERICA
NCA1X500-1600

Tie Rod Air Cylinder - 5.0000 in Bore, 16.0000 in Stroke
MI ITEM #05636993
MFR #NCA1X500-1600
Price$745.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X500-1600

Tie Rod Air Cylinder - 5.0000 in Bore, 16.0000 in Stroke
MI ITEM #05636993
MFR #NCA1X500-1600

Mfr description
NCA1X500-1600 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.10/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Stroke
    16.0000 in

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP1 Double Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)