Motion
L0335-412
Lithium Complex, Synthetic PAO Composition, 2 NLGI Grade
Mi Item #05637095
MFR #L0335-412
Price$244.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Synthetic PAO Composition, 2 NLGI Grade
Mi Item #05637095
MFR #L0335-412

Mfr description
P0335-412 PERMA STAR VARIO 120CC EMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.08/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Lithium Complex, Synthetic PAO
  • Dropping Point
    500 °F
  • Grease Thickener
    Lithium Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Series
    SYN-EMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)