Motion
MSPH-150-F
Ruland MSPH-150-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 150mm, OD 190mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
Mi Item #05637161
MFR #MSPH-150-F
Price$1,149.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPH-150-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 150mm, OD 190mm, W 32mm, 1215 or A519 Hot Finished 1026 Carbon Steel
Mi Item #05637161
MFR #MSPH-150-F

Mfr description
MSPH-150-F TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.58/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Bore Size
    5.9055 in
  • Clearance Diameter Max
    7.7520 in
  • Outside Diameter
    7.4800 in
  • Screw Size
    M12x40
  • Weight
    5.520 lb
  • Width
    32 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M12x40
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    MSPH-150-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913337
  • Width Tolerance
    +.076 / -.254 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)