Motion
ZAF6507F 5 7/16 PILLOW ROLLER BRG

REXNORD INC
ZAF6507F 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
Mi Item #05637162
MFR #ZAF6507F 5 7/16 PILLOW ROLLER BRG
Price$10,549.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAF6507F 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
Mi Item #05637162
MFR #ZAF6507F 5 7/16 PILLOW ROLLER BRG

Mfr description
ZAF6507F 5-7/16" FIXED PB SOLID HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,549.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6875 in
  • Bore Diameter  
    5-7/16 in

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    662864237840
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864237840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)