Motion
ZAFS6507F 5 7/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZAFS6507F 5 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
MI ITEM #05637163
MFR #ZAFS6507F 5 7/16 PILLOWBLK ROLLER BRG
Your Price$9,952.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAFS6507F 5 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
MI ITEM #05637163
MFR #ZAFS6507F 5 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,952.62/each(List $12,440.78)

Overview

Mfr description
ZAFS6507F 5-7/16" FLTG PB SOLID HSG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    6.6875 in
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662864237864
  • UPC_NO
    662864237864
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought