Overview
Mfr description
ZAFS6515F 5-15/16" FLTG PB SOLID HSG
- Designed to maximize uptime and minimize changeover time
- Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
- Quick installation
- Unitized bearing
- ±2° dynamic misalignment
- Preset clearance
- Correct installation every time
- Built-in bearing puller at time of removal
- Interchangeable/upgradable seals
- Higher load ratings
Specifications
- Bore Diameter
- Bore TypeRound
- Base To Bore Centerline7.0625 in
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data