Specifications
Details
- Cracking Pressure5 psi
- Fluid CompHydraulic Oil
- Manufacturer Catalog
- Manufacturer Catalog Number03047039
- Maximum Flow Rate120 lpm
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)