Motion
52375412
52375412
MI ITEM #05637420
MFR #52375412
List Price$1,120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52375412
MI ITEM #05637420
MFR #52375412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,120.19/each for your price

Overview

Mfr description
52375412 S-20 2000PSI 4-20MA 1/2NPT
  • Measuring ranges from 0 to 10 to 0 to 20,000 psi (0–0.4 to 0–1,600 bar)
  • Non-linearity of up to 0.125% BFSL
  • Available output signals include 4–20 mA, 0–10V DC, 1 ...5V DC and many others
  • Industry standard electrical connections including DIN 175301-803A L- connector, cables, housings and many others
  • Common USA and international process connections available
  • 1/2" NPT male connection
  • DIN 0.25%
  • Applications: General industrial applications, demanding research and development applications, harsh industrial environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought