Overview
Mfr description
SS6204 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberSS6204
- UPC_NO8865590663163
- DescriptionSS6204 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS6204 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data