Motion
TR253825
TR253825
Mi Item #05637494
MFR #TR253825
Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR253825
Mi Item #05637494
MFR #TR253825

Mfr description
TR253825 BALL THRUST BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    34800 N
  • Long Description
    The TR253825 Machined Type Needle Roller Bearing features a 25 mm bore diameter, 38 mm outside diameter, 25 mm overall width, and an open closure design, making it ideal for higher load capacity applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TR
  • Static Load Capacity
    44400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)