Motion
184-0341-002
Char-Lynn Delta Series Hydraulic Geroler Disc Valve Motor - Delta - Standard, 33.07 in³/r Displacement, 1-1/2 in, 20 gpm
MI ITEM #05637566
MFR #184-0341-002
Price$1,957.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn Delta Series Hydraulic Geroler Disc Valve Motor - Delta - Standard, 33.07 in³/r Displacement, 1-1/2 in, 20 gpm
MI ITEM #05637566
MFR #184-0341-002

Mfr description
184-0341-002 MOTOR
  • Excellent reliability with time proven Char-Lynn components
  • Proven disc valve technology with the highest efficiencies in its class
  • Leak resistant motor with the front bearing protecting the shaft seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,957.43/each

Specifications

Dimensions

  • Continuous Torque
    8798 in
  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1-1/2 in
  • Overall Height
    5.31 in
  • Overall Length
    9.86 in
  • Overall Width
    5.54 in

Details

  • Actual Mounting Flange
    Standard, 6 Bolt; 82.6[3.25] Pilot Dia. 13.59[.535] Dia Holes On 106.4[4.19] Dia Bolt Circle. .100[2.54] Pilot Length. SAE A, Magneto.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    33.07 in³/r
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    140 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    218 rpm
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    6 Bolt - Magneto
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Viton
  • Series
    Delta - Standard
  • Shaft Type
    Splined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)