Specifications
Dimensions
- Cord Length20 ft
- Max ft of Head60 ft
Details
- Discharge1-1/2 in FNPT
- Frequency60 Hz
- Horsepower1/2 hp
- Impeller MaterialThermoplastic Elastomer
- Max Solids3/4 in Diameter
- Maximum Flow Rate60 gpm
- O Ring MaterialNitrile
- Phase1
- Pump Body MaterialEpoxy Coated Cast Iron
- SealCarbon/Ceramic
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Switch TypeManual
- Type DesignHi-Head Submersible Effluent
- Voltage115 V
- Wetted MaterialsThermoplastic Elastomer Impeller
Overview
Mfr description
511571 (10ENH-CIM) 115V, PUMP