Motion
CY3B32-600-X132X324

SMC CORP OF AMERICA
CY3B32-600-X132X324

CY3B32-600-X132X324
Mi Item #05637683
MFR #CY3B32-600-X132X324
Price$607.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3B32-600-X132X324

CY3B32-600-X132X324
Mi Item #05637683
MFR #CY3B32-600-X132X324

Mfr description
CY3B32-600-X132X324 CYL, RODLESS, AXIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.57/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3B
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)