Motion
5140K
Leather Tool Bag with Strap, 9 x 7 x 3.25-Inch
Mi Item #05637822
MFR #5140K
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Tool Bag with Strap, 9 x 7 x 3.25-Inch
Mi Item #05637822
MFR #5140K

Mfr description
5140K STRAP-LEATHER BAG
  • Leather construction for long life
  • Leather Bag's soft, pliable leather gussets allow expansion to 3-1/4-Inches (8.3 cm)
  • Stitched and riveted to stand up to the demands of your jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.88/each

Specifications

Dimensions

  • Height
    3.25 in
  • Length
    7 in
  • Width
    9 in

Details

  • Features & Benefits
    • Leather construction for long life • Leather Bag's soft, pliable leather gussets allow expansion to 3-1/4-Inches (8.3 cm) • Stitched and riveted to stand up to the demands of your jobsite • Fits easily to your belt up to 3-Inch wide • Made in USA with global components • Measures 9 x 7 x 3.25-Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)