Motion
EA4F4
Needle Valve - Steel Body Material
Mi Item #05637920
MFR #EA4F4
Price$37.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #05637920
MFR #EA4F4

Mfr description
EA4F4 1/2 WATER BLAST NIPPLE,1/2 NPTF,ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.68/each

Specifications

Dimensions

  • Overall Length
    2.3500 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)