Motion
250-EVS-0000
EVOSPEC EYEWEAR, CLEAR AS/AF LENS, RETRACTS INTO E
MI ITEM #05637937
MFR #250-EVS-0000
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EVOSPEC EYEWEAR, CLEAR AS/AF LENS, RETRACTS INTO E
MI ITEM #05637937
MFR #250-EVS-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.92/each

Specifications

Details

  • Additional Details
    A polycarbonate retractable eyeshield with a clear lens. Designed for attaching to the JSP® Evolution® Deluxe range of hard hats.
  • Comfort Features
    Easy assembly into any Evolution® Deluxe 6100 hard hat
  • Description
    Safety Eyewear for JSP® Evolution® Deluxe Hard Hats - Clear Lens
  • Manufacturer Upc Number
    5038428137621
  • UPC_NO
    5038428137621

Overview

Mfr description
250-EVS-0000 CLEAR SAFETY GLASSES
  • Easy assembly into any Evolution® Deluxe 6100 hard hat
  • Retracts into helmet shell when not in use
  • Anti-scratch/anti-fog lens coating
  • Polycarbonate lenses block 99.99% of the sun's ultraviolet rays.
  • This ultraviolet protection has already been incorporated within the lens material when the lenses are being produced
  • Meets ANSI Z87.1+ requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought