1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
22216KC3W33
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Sealed
MI ITEM #
05638037
MFR #
22216KC3W33
Your Price
$345.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 22216KC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
22216KC3W33
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Sealed
MI ITEM #
05638037
MFR #
22216KC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$345.16
/each
(List
$431.45
)
Qty
Add to Cart
Overview
Mfr description
PTI22216CAKC3W33 BRG
Specifications
Bore Type
Straight
Bore Diameter
80 mm
Outside Diameter
140 mm
Overall Width
33 mm
Closure Type
Sealed
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data