Motion
48-22-0012

MILWAUKEE TOOL
48-22-0012

Compact Hack Saw
Mi Item #05638335
MFR #48-22-0012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-0012

Compact Hack Saw
Mi Item #05638335
MFR #48-22-0012

Mfr description
48-22-0012 COMPACT HACK SAW 10"
  • Tool Free Blade Change - Change Blades up to 10X Faster
  • Compact Design - Ideal for versatile cutting in tight spaces
  • Adjustable Blade Length - Easier flush cuttin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Depth
    4.5 in
  • Teeth Per Inch
    14
  • Throat Depth
    3 in

Details

  • Applications
    Copper Tubing,Metal Bolts and Small PVC
  • Blade Material
    Bi-Metal
  • Blade Type
    Straight
  • Color
    Red/Black
  • Number Of Pieces
    1
  • Product Types
    Compact Hack Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)