Motion
02-399420
02-399420 Directional Control Valve -
Mi Item #05638438
MFR #02-399420
Price$1,383.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-399420 Directional Control Valve -
Mi Item #05638438
MFR #02-399420

Mfr description
C5G-805-S70 CHECK VALVE (02-399420)
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.70/each

Specifications

Dimensions

  • Overall Height
    2.60 in
  • Overall Length
    2.56 in
  • Overall Width
    3.06 in

Details

  • Actuation
    Pressure Operated
  • Body Material
    Ductile Iron
  • Check Valve Type
    Check valve
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    38 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    C5G-805 Series
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)