Motion
AMC-CA6-A
Pneumatic Muffler - 35 dB(A) Noise Reduction
MI ITEM #05638861
MFR #AMC-CA6-A
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 35 dB(A) Noise Reduction
MI ITEM #05638861
MFR #AMC-CA6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.55/each

Specifications

Details

  • Country of Origin
    JP
  • Decibel Rating
    35 dB(A)
  • Maximum Temperature
    60 °C | 140 °F
  • Minimum Temperature
    5 °C | 41 °F
  • Noise Reduction
    35 dB(A)
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 60 °C | 41 to 140 °F

Overview

Mfr description
AMC-CA6-A CASE ASSY W/DRAIN COCK PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought