Motion
BEHC0208

Stuart Rush
BEHC0208

Budgit® Electric Chain Hoist - BEHC Manguard Series, 2 ton Capacity, 8 ft/min Maximum Lift Speed
MI ITEM #05638940
MFR #BEHC0208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
BEHC0208

Budgit® Electric Chain Hoist - BEHC Manguard Series, 2 ton Capacity, 8 ft/min Maximum Lift Speed
MI ITEM #05638940
MFR #BEHC0208

Mfr description
BEHC0208 2TON 8 FPM HOIST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    140 lb

Details

  • Manufacturer Upc Number
    043927423392
  • Maximum Lift Speed
    8 ft/min
  • Series
    BEHC Manguard
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)