Motion
401+/233+ HIGH PERF GN TAPE 36 MM X 55 M

3M
401+/233+ HIGH PERF GN TAPE 36 MM X 55 M

401+ Masking Tape - 55 m Long, 36 mm Wide, Green
Mi Item #05639128
MFR #401+/233+ HIGH PERF GN TAPE 36 MM X 55 M
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
401+/233+ HIGH PERF GN TAPE 36 MM X 55 M

401+ Masking Tape - 55 m Long, 36 mm Wide, Green
Mi Item #05639128
MFR #401+/233+ HIGH PERF GN TAPE 36 MM X 55 M

Mfr description
401+/233+ HIGH PERF GN TAPE 36 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.425 lb
  • Width
    36 mm

Details

  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    Painting and Depainting,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051115647628
  • UPC_NO
    00051115647628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)