Motion
401+

3M
401+

401+ Masking Tape - 55 m Long, 96 mm Wide, Green
Mi Item #05639129
MFR #401+
Price$67.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
401+

401+ Masking Tape - 55 m Long, 96 mm Wide, Green
Mi Item #05639129
MFR #401+

Mfr description
401+/233+ HIGH PERF GN TAPE 96 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.22/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.21 lb
  • Width
    96 mm

Details

  • Application
    Automotive Masking, Bundling, General/Bulk Masking, Holding, Masking for Painting, Medium Temperature Paint Bake, On-line Paint Repair Masking, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking, Temporary Holding
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051115647659
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115647659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)