Motion
201+ MASKING TAPE 36 MM X 55M

3M
201+ MASKING TAPE 36 MM X 55M

201+ Masking Tape - 55 m Long, 36 mm Wide, Beige
Mi Item #05639136
MFR #201+ MASKING TAPE 36 MM X 55M
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
201+ MASKING TAPE 36 MM X 55M

201+ Masking Tape - 55 m Long, 36 mm Wide, Beige
Mi Item #05639136
MFR #201+ MASKING TAPE 36 MM X 55M

Mfr description
201+ MASKING TAPE 36 MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cost-effective solution for light
  • to medium-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.511 lb
  • Width
    36 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Masking for Painting,Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115647413
  • UPC_NO
    00051115647413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)