Motion
MLGCMF20-400-D

SMC CORP OF AMERICA
MLGCMF20-400-D

MLGCMF20-400-D
Mi Item #05639176
MFR #MLGCMF20-400-D
Price$564.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCMF20-400-D

MLGCMF20-400-D
Mi Item #05639176
MFR #MLGCMF20-400-D

Mfr description
MLGCMF20-400-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    D
  • Guide Type
    External Guide Rod
  • Lock Type
    Mid-Stroke Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Air Cushion, Front Flange Mounting, Pneumatic Locking, Spring
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Spring Locking
  • Series
    MLGC
  • Special Applications
    Pushing | Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)