Motion
BTW 200 CM/SP

SKF
BTW 200 CM/SP

Ball Thrust Bearing - Double-Direction, 200 mm Bore, 310 mm OD
Mi Item #05639247
MFR #BTW 200 CM/SP
Price$14,079.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 200 CM/SP

Ball Thrust Bearing - Double-Direction, 200 mm Bore, 310 mm OD
Mi Item #05639247
MFR #BTW 200 CM/SP

Mfr description
BTW200CM/SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,079.68/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Weight
    68.2 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    53505 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTW
  • Static Load Capacity
    194460 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)