Specifications
Details
- Base TypeConnecting Cable
- Body MaterialPA
- Number Of Pins25
- Operating Temperature Range-13 to 176 °F, -25 to 80 °C
- Standards MetDIN 41652
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)