Overview
Mfr description
7200-04-02-FG FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1/4 in, 1/8 in
- End 1 Thread7/16-20 UNF, R - 1/8-28
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1/4 in, 1/8 in
- End 2 Thread7/16-20 UNF, R - 1/8-28
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7200
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data