Motion
VF1130-1ME1-M5

SMC CORP OF AMERICA
VF1130-1ME1-M5

Solenoid-Operated Air Control Valve - Manifold, 5 Port, 2 Position, Single Solenoid
MI ITEM #05639983
MFR #VF1130-1ME1-M5
List Price$82.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1130-1ME1-M5

Solenoid-Operated Air Control Valve - Manifold, 5 Port, 2 Position, Single Solenoid
MI ITEM #05639983
MFR #VF1130-1ME1-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.72/each for your price

Overview

Mfr description
VF1130-1ME1-M5

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M Plug
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text