Motion
EHLT-4848-3-43
EHLT-4848-3-43
Mi Item #05640251
MFR #EHLT-4848-3-43
Price$7,643.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EHLT-4848-3-43
Mi Item #05640251
MFR #EHLT-4848-3-43

Mfr description
EHLT-4848-3-43 ELECTRIC HYDRAULIC LIFT
  • Used by all types of manufacturing and warehouse facilities
  • Safety features include: Electric toe guard to protect pinch points during lowering of the table, safety velocity fuse to maintain platform height in event of hose or fitting failure, 24V AC pushbutton hand control, maintenance prop, and upper travel limit switch to stop table at maximum height
  • 2 hp, 460V, 3-phase, 60 Hz totally enclosed motor (other voltages available)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,643.36/each

Specifications

Dimensions

  • Height Range
    7.00 x 43.00 in
  • Lowered Height
    7 in
  • Raised Height
    43 in
  • Weight
    841 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Safety features include: electric toe guard to protect pinch points during lowering of the table, internal brass velocity fuse to maintain platform height in event of hose or fitting failure, 24V AC push-button hand control, maintenance prop, and upper travel limit switch to stop table at maximum height. 3000 psi hydraulic component rating.
  • Lift Type
    Standard
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2.00 hp
  • Platform Dimensions W X L
    48 x 48 in
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)