Motion
HCT208-24-11/16

PEER BEARING CO (SKF)
HCT208-24-11/16

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #05640267
MFR #HCT208-24-11/16
Your Price$135.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCT208-24-11/16

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #05640267
MFR #HCT208-24-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.22/each(List $202.83)

Overview

Mfr description
HCT208-24 MOUNTED UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    R-Seal
  • Overall Length
    5.6875 in
  • Overall Height
    4.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.9370 in
  • Series
    HCT
  • Replacement Bearing
    HCT208-24
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    HCT208-24-11/16
  • Manufacturer Upc Number
    1200106994251
  • UPC_NO
    1200106994251
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text