Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87+
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame StyleNon-Metal Frame
- Frame Temple ColorTransparent
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorClear
- Lens MaterialPolycarbonate
- Lens StyleSingle
- Metal FrameNon-Metal Frame
- Product LineCheckmate
- Temple AdjustmentNon-Adjustable Temples
- Temple StyleBayonet
- TypeSafety Glasses
- UPC_NO17668683311051
- UV ProtectionProvides UV Protection
Overview
Mfr description
CK110 NIAGARA CLEAR
- Provides near total eye orbital seal and features flexible bayonet temples and universal nose bridge, ensuring compliance and comfort for a variety of wearers
- Non-slip temple sleeve is notched at the end to accommodate a break-away cord
- Two-piece polycarbonate lens provides near total orbital seal and filters 99.9% of UV rays
- Exclusive Duramass® scratch-resistant unless otherwise noted