Motion
MLV9-12-A-OL-0-00-00

VICKERS BY DANFOSS
MLV9-12-A-OL-0-00-00

MLV9-12-A-0L-0-00-00 Directional Control Valve
Mi Item #05640432
MFR #MLV9-12-A-OL-0-00-00
Price$802.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
MLV9-12-A-OL-0-00-00

MLV9-12-A-0L-0-00-00 Directional Control Valve
Mi Item #05640432
MFR #MLV9-12-A-OL-0-00-00

Mfr description
MLV9-12-A-0L-0-00-00
  • 350 bar (5000 psi) & 265 L/min (70 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.42/each

Specifications

Dimensions

  • Overall Height
    9.00 in
  • Overall Length
    1.25 in
  • Overall Width
    1.98 in
  • Weight
    1.25

Details

  • Check Valve Type
    Directional/Relief/Flow Control Valves
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    246 cm3/min max. @ 210 bar
  • Lever Position
    90° Angle Position
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °C
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Series
    PTS1-20 Series
  • Special Features
    None
  • Style
    Spool
  • Valve Application
    Screw-in Cartridge
  • Valve Type
    SICV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)