Motion
19-D340OR/XL
Glove made with Dyneema - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #05640444
MFR #19-D340OR/XL
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #05640444
MFR #19-D340OR/XL

Mfr description
19-D340OR X-LARGE CUT RESISTANT HI-VIS
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    30 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Used for electronics, glass cutting, metal handling, food processing and meat processing.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Electronics, Food Processing, Glass Cutting, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Meat Processing, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile Coated
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Orange
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Used for electronics, glass cutting, metal handling, food processing and meat processing.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    4544
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema Diamond 2.0 and Spandex
  • Manufacturer Catalog Number
    19-D340OR/XL
  • Manufacturer Upc Number
    616314118739
  • Material
    Dyneema Diamond 2.0 Blended
  • Material Type
    Dyneema
  • Other Standards Met
    ANSI/ISEA 105, EN 388, FDA Compliant
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    ECO Series
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314118739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)