Motion
DZH-40-100-PPV-A

FESTO CORPORATION
DZH-40-100-PPV-A

DZH-40-100-PPV-A Flat Cylinder
MI ITEM #05640507
MFR #DZH-40-100-PPV-A
Price$841.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZH-40-100-PPV-A

DZH-40-100-PPV-A Flat Cylinder
MI ITEM #05640507
MFR #DZH-40-100-PPV-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$841.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Push Force At 100 Psi
    754 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Flat Mount
  • Compact Cylinder Type
    Flat-1
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PPV-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    754 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Single Rod
  • Series
    DZH
  • Type
    Compact

Overview

Mfr description
DZH-40-100-PPV-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought