Motion
56875

VIKAN
56875

Vikan 3 Gallon Bucket Lid - White
MI ITEM #05640513
MFR #56875
Price$24.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56875

Vikan 3 Gallon Bucket Lid - White
MI ITEM #05640513
MFR #56875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.62/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    12.38 in
  • Pail/Bucket Height
    1 in
  • Pail/Bucket Length
    13.94 in
  • Pail/Bucket Width
    12.38 in

Details

  • Color
    White
  • FDA Approved
    Yes
  • For Use With
    Vikan 3 Gallon Bucket
  • Includes
    1 Lid
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    3 gal (US)
  • Standards Met
    FDA Compliant

Overview

Mfr description
56875 PAIL LID, WHITE, POLYPROPYLENE
  • For alternative see: 56864
  • This pail lid is useful for preventing spillage of materials
  • It has a clip system for securing the lid tightly
  • Corresponds with part number 5686.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought