Overview
Mfr description
IS10E-40N04-6LPR PRESSURE SWITCH
- Mechanical pressure switch with threaded adapter block for FRL mounting
- Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
- Reed switch output of circuit voltage (NO below set point)
- Electrical circuit: up to 100 V AC/DC
- Repeatability: ±0.05% of F.S.
- Hysteresis: Fixed 0.08 MPa or less
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data