Overview
Mfr description
MKG40TN-10LZ-M9PSAPC CYLINDER
Specifications
- Bore Diameter40 mm
- Country of OriginJP
- Port Thread StandardNPT
- Mounting TypeHead Flange
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data