Motion
2025VBF18
V-Belt Idler Pulley - 1 Groove, 0.5030 in Bore, 4.0630 in OD, 0.7500 in Length Thru Bore
MI ITEM #05640667
MFR #2025VBF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 1 Groove, 0.5030 in Bore, 4.0630 in OD, 0.7500 in Length Thru Bore
MI ITEM #05640667
MFR #2025VBF18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5030 in
  • Face Width
    0.7500 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    4.0630 in
  • Weight
    0.988 lbs

Details

  • Bearing Closure Type
    Sealed
  • Manufacturer Upc Number
    637400409470
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Series
    2000
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400409470
  • With Flanges
    With Flanges

Overview

Mfr description
2025 VBF18 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought