Motion
66253038894

NORTON ABRASIVES
66253038894

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in
MI ITEM #05640821
MFR #66253038894
Your Price$109.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253038894

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in
MI ITEM #05640821
MFR #66253038894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$109.42/each(List $166.65)

Overview

Mfr description
66253038894 8 X 1/2 X 1-1/4 32AA60-IVTR

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Grit Number
    60
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought