Motion
12X26 CR DR HE35 MDX 3/8 HBG LAG

DODGE
12X26 CR DR HE35 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 12 in Dia., 26 in Face Width
MI ITEM #05640853
MFR #12X26 CR DR HE35 MDX 3/8 HBG LAG
List Price$2,872.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X26 CR DR HE35 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 12 in Dia., 26 in Face Width
MI ITEM #05640853
MFR #12X26 CR DR HE35 MDX 3/8 HBG LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,872.90/each for your price

Overview

Mfr description
205629 XHD MINE DUTY PULLEY 3/8" LAGGING
  • Standard stock mine-duty drum pulley assembly
  • Fits CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size

Specifications

  • Pulley Type
    Mine Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Number
    HE35
  • UPC_NO
    782476378974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought